Shop All Truck Bed Covers
Undercover
FX 2021 F150 5.5FT
Mfr # FX21029
Zoro # G810951261
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Locking Type Non-Lockable
- Type Hard Folding
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # FX21029
- Zoro # G810951261
- UPC # 840114303440
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Locking Type | Non-Lockable |
Type | Hard Folding |
Material | Aluminum |
Drilling Required | Drilling Not Required |
Color | Black |
Finish | Semi-Gloss Textured |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum
- •Non-Lockable
- •Low-Profile Design With An UV Protective Black Finish
- •Aluminum Top Skin Panel
- •Three Secure Driving Positions, With 100 Percent Bed Access
- •Dual Action Tailgate Seal
- •Easy To Install And Remove With Clamp-On Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD FF5114, Fuel Filter Spin-on (FF5114)
- ILC Replacement For CLARK CGP25 YEAR 1998 STARTER (WY-258V-3)
- BALDWIN FILTERS Air Filter, 11-1/2 x 5-1/2 in. (PA2450)
- LUK Flywheel, Dmf123 (DMF123)
- UNDERCOVER 04-14 FORD F150 , 6.5' SB (UX22004)
- UNDERCOVER 07-14 SILVERADO/SIERRA 6.5FT BED W/O CARGO SYSTEM W/FACTORY BEDCAPS FLEX (FX11009)
- UNDERCOVER 09-16 RAM (NO DUALLY, NO RAM BOX, NO 09 RAM 2500) 6.5FT SHORT BED ELITE (UC3078)
- UNDERCOVER ULTRA FLEX 2019 CHEVROLE (UX12024)
- UNDERCOVER 14-16 SILVERADO 1500 STD/DOUBLE/CREW 6.5FT SB WA8555 41 (GBA) BLACK LU (UC1126L-41)
- UNDERCOVER NEW STYLE LOCKS 2ND GENERATION W/KEYS (PAIR) (AS1001CL)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- Undercover Truck Bed Covers