Shop All Truck Bed Covers
Undercover
FX 2019 GM 1500 6.5
Mfr # FX11023
Zoro # G010951504
Free Shipping & Returns
Not eligible for select promotions
$1,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Locking Type Non-Lockable
- Installation Type Clamp-On
- Folds/Panels 2 Folds/ 3 Panels
- Drilling Required Drilling Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # FX11023
- Zoro # G010951504
- UPC # 192631024255
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Locking Type | Non-Lockable |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Drilling Required | Drilling Not Required |
Material | Aluminum |
Finish | Semi-Gloss Textured |
Color | Black |
Type | Hard Folding |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum
- •Non-Lockable
- •Low-Profile Design With An UV Protective Black Finish
- •Aluminum Top Skin Panel
- •Three Secure Driving Positions, With 100 Percent Bed Access
- •Dual Action Tailgate Seal
- •Easy To Install And Remove With Clamp-On Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Window Reg Lft Rear Clips Ford Focus 2000-2008 (13596PK)
- PANELTRONICS Led 12-14Vdc 1/4 Inch Green (048-004)
- A & I PRODUCTS Canopy Kit, Aluminum TP 61" x48" x32" (A-C7481A)
- MARETRON Micro Field Attachable Connector (Male) (FA-CM-ST)
- UNDERCOVER 14-16 SILVERADO 1500 STD/DOUBLE/CREW 6.5FT SB WA8555 41 (GBA) BLACK LU (UC1126L-41)
- UNDERCOVER 19-C SILVERADO 1500 5.8FT (NBS) SMOOTH-READY TO PAINT UNDERCOVER ELITE (UC1178S)
- UNDERCOVER 15-C F150 EXT/CREW CAB 5.5FT SB ELITE COVER (UC2158)
- UNDERCOVER 05-15 TACOMA DOUBLE CAB 5FT SB UNDERCOVER SE LID (W/MULTI-TRACK) (UC4056)
- UNDERCOVER TONNO HARD FOLDING Hard BiFold NonLockable Black Matte Textured LineX Coated Aluminum (AX22032)
- UNDERCOVER 16-17 TITAN 5.5FT SB CREW CAB UNDERCOVER SE LID (UC5076)
- SPEC-D TUNING 02-18 DODGE RAM 1500 2500 3500 TONNEAU COVER (TC4H-RAM02-65-SP)
- Undercover Truck Bed & Tailgate Accessories