Shop All Truck Bed Covers
Undercover
FLEX 20 JEEP GLAD 5FT BED, BLK TXT
Mfr # FX31010
Zoro # G210951304
Free Shipping & Returns
Not eligible for select promotions
$1,099.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Color Black
- Material Aluminum
- Type Hard Folding
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # FX31010
- Zoro # G210951304
- UPC # 192631030171
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Aluminum |
Type | Hard Folding |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Non-Lockable |
Finish | Semi-Gloss Textured |
Drilling Required | Drilling Not Required |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum
- •Non-Lockable
- •Low-Profile Design With An UV Protective Black Finish
- •Aluminum Top Skin Panel
- •Three Secure Driving Positions, With 100 Percent Bed Access
- •Dual Action Tailgate Seal
- •Easy To Install And Remove With Clamp-On Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tg11Ch Replacement Hdle Kit (35219)
- BALDWIN FILTERS Outer Air Filter, 11-1/8 x 20-1/2 in. (PA2345)
- WEATHERTECH Front/Rear Side Window Deflectors, 82703 (82703)
- GATES 90Deg Molded Heater Hose - Heater To Valve, 28471 (28471)
- UNDERCOVER 07-16 TOYOTA TUNDRA W/ CA (UX42008)
- UNDERCOVER 17-C TUNDRA 5.5FT SHORT BED CREW MAX 1H5-CEMENT GRAY UNDERCOVER LUX (UC4116L-1H5)
- UNDERCOVER 07-14 SILVERADO/SIERRA 6.5FT BED W/O CARGO SYSTEM W/FACTORY BEDCAPS FLEX (FX11009)
- UNDERCOVER 04-15 TITAN CREW CAB 5.5FT BED FLEX COVER (FX51005)
- UNDERCOVER 21-C F150 CREW CAB 5.5 FT BED-BLACK TEXTURED UNDERCOVER ELITE (UC2208)
- UNDERCOVER 04-14 FORD F150 , 6.5' SB (UX22004)
- UNDERCOVER 09-16 RAM (NO DUALLY, NO RAM BOX, NO 09 RAM 2500) 6.5FT SHORT BED ELITE (UC3078)
- Undercover Truck Bed Covers