Shop All Truck Bed Covers
Undercover
FLEX 19 RAM 6.5'QUAD/MEGA BLK TXT
Mfr # FX31009
Zoro # G610951355
Free Shipping & Returns
Not eligible for select promotions
$1,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Folds/Panels 2 Folds/ 3 Panels
- Locking Type Non-Lockable
- Finish Semi-Gloss Textured
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # FX31009
- Zoro # G610951355
- UPC # 816391025610
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Non-Lockable |
Finish | Semi-Gloss Textured |
Installation Type | Clamp-On |
Color | Black |
Type | Hard Folding |
Drilling Required | Drilling Not Required |
Material | Aluminum |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum
- •Non-Lockable
- •Low-Profile Design With An UV Protective Black Finish
- •Aluminum Top Skin Panel
- •Three Secure Driving Positions, With 100 Percent Bed Access
- •Dual Action Tailgate Seal
- •Easy To Install And Remove With Clamp-On Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Fender Sidemarker Light (TQ S90-0000-1)
- JIF MARINE JIF Marine EJZ4 4 Step Removable Telescoping Pontoon Ladder (EJZ4)
- A & I PRODUCTS Ignition Coil, 12 VOLT, Internal Resistor 9.5" x5.75" x4.25" (A-21A513)
- ANCOR Green 10 AWG Primary Cable - 100' (108310)
- UNDERCOVER 05-15 TACOMA DOUBLE CAB 5FT SB UNDERCOVER SE LID (W/MULTI-TRACK) (UC4056)
- UNDERCOVER TONNO HARD TILTING PAINTED TiltUp Lockable Carbonized Gary Vehicle Colour Code M7 ABS Composit (UC2208L-M7)
- UNDERCOVER 15-C F150 EXT/CREW CAB 5.5FT SB FLEX TONNEAU COVER (FX21019)
- UNDERCOVER 15-C F150 EXT/CREW CAB, 5.5FT SB LUX LID YZ - OXFORD WHITE (UC2156L-YZ)
- UNDERCOVER 15-C F150 EXT/CREW CAB 5.5FT SB ELITE COVER (UC2158)
- UNDERCOVER 09-16 RAM (NO DUALLY, NO RAM BOX, NO 09 RAM 2500) 6.5FT SHORT BED ELITE (UC3078)
- TRUXEDO 88-00 GM C/K SERIES 8FT BED TRUXPORT TONNEAU COVER (241601)
- Undercover Truck Bed Covers