Shop All Truck Boxes
Undercover
F-150, 2015, DRIVERS
Mfr # SC203D
Zoro # G210951601
product price: $243.29
/ea
Free Shipping & Returns
Not eligible for select promotions
$243.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-1/2 Inch
- Color Black
- Body Material Plastic
- Finish Textured
- Height 16 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Undercover
- MFR # SC203D
- Zoro # G210951601
- UPC # 897197010598
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 8-1/2 Inch |
Height | 16 Inch |
Length | 34 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Body Material | Plastic |
Finish | Textured |
Lid Type | Lockable Lid |
Number of Doors | 1 Lid |
Volume Capacity | 1.2 Cubic Feet |
Type | Wheel-Well |
Handle Type | Twist Lock |
Lid Style | Standard Profile |
With Tray | Yes |
Surface Design | Smooth |
Description
Left Side Wheel-Well, Single Lid, Textured, Black, Hard Plastic: 34 Inch Length x 8-1/2 Inch Width x 16 Inch Height
- •Easy On And Off Functionality
- •The Secure, Versatile Twist-Lock Allows You To Open Your Swing Case With Or Without A Key
- •Provides Easy Access From The Back Of The Tailgate
- •Get One For Each Side Of The Bed For Extra Storage And Convenience
- •Tough And Weather Resistant
- •Custom Fit To Your Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Motorcraft, Gl198A Alternator (GL-198A ALTERNATOR)
- DONALDSON Air Filter, Primary Finned, P181054 (P181054)
- OTC Stand, 2 ton, 85" Max H, Square Saddle (UH20)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 50% VLT (36” in x 50’ ft Roll) (CAR-36-50-50)
- UNDERCOVER 2017 FORD SD 250/350, ANY (SC205P)
- UNDERCOVER 19-C RANGER PASSENGER SIDE UNDERCOVER SWINGCASE (SC206P)
- UNDERCOVER TOOL BOX Left Side WheelWell Single Lid Smooth Black Hard Plastic (SC404D)
- UNDERCOVER DODGE 15-3502-13 (SC300D)
- UNDERCOVER SWING CASE 19 RAM PASSENGER SIDE (SC302P)
- UNDERCOVER 19-C RANGER DRIVERS SIDE UNDERCOVER SWINGCASE (SC206D)
- RKI SINGLE LID ALUM SHALLOW XBOX-FULLSIZE TRUCKS (C63SA)
- Undercover Truck Boxes