Shop All Truck Boxes
Undercover
DODGE 15-3502-13
Mfr # SC300P
Zoro # G510951639
product price: $243.29
/ea
Free Shipping & Returns
$243.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 8-3/16 Inch
- Color Black
- Body Material Plastic
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Undercover
- MFR # SC300P
- Zoro # G510951639
- UPC # 897197002098
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 8-3/16 Inch |
Height | 15-1/4 Inch |
Length | 44-3/4 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Body Material | Plastic |
Finish | Textured |
Lid Type | Lockable Lid |
Handle Type | Twist Lock |
Number of Doors | 1 Lid |
Volume Capacity | 1.5 Cubic Feet |
Lid Style | Standard Profile |
Type | Wheel-Well |
With Tray | Yes |
Surface Design | Smooth |
Description
Right Side Wheel-Well, Single Lid, Textured, Black, Hard Plastic, 44-3/4 Inch Length x 8-3/16 Inch Width x 15-1/4 Inch Height
- •Easy On And Off Functionality
- •The Secure, Versatile Twist-Lock Allows You To Open Your Swing Case With Or Without A Key
- •Provides Easy Access From The Back Of The Tailgate
- •Get One For Each Side Of The Bed For Extra Storage And Convenience
- •Tough And Weather Resistant
- •Custom Fit To Your Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-LBN)
- WALKER EXHAUST Exhaust Tail Pipe, 54290 (54290)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-74024)
- A & I PRODUCTS Ring, Headlight (Rubber) 6" x6" x1.5" (A-1026697M1)
- UNDERCOVER F-150, 2015, DRIVERS (SC203D)
- UNDERCOVER SWING CASE 19 RAM PASSENGER SIDE (SC302P)
- UNDERCOVER SC 2019 GM 1500 (SC104D)
- UNDERCOVER 97-14 F150(EXCEPT 00-04 SUPERCREW) PASSENGER SIDE SWING CASE (SC201P)
- UNDERCOVER 19-C RANGER PASSENGER SIDE UNDERCOVER SWINGCASE (SC206P)
- UNDERCOVER 19-C RANGER DRIVERS SIDE UNDERCOVER SWINGCASE (SC206D)
- TRAILFX TOOL BOX, 56 BLACK TRUCK CHEST (150562)
- Undercover Truck Bed & Tailgate Accessories