Shop All Truck Bed Covers
Undercover
COLORADO/CANYON, CREW CAB, 6' 2015
Mfr # FX11003
Zoro # G810951407
Free Shipping & Returns
Not eligible for select promotions
$1,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Folds/Panels 2 Folds/ 3 Panels
- Locking Type Non-Lockable
- Drilling Required Drilling Not Required
- Type Hard Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # FX11003
- Zoro # G810951407
- UPC # 897197404595
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Non-Lockable |
Drilling Required | Drilling Not Required |
Type | Hard Folding |
Material | Aluminum |
Color | Black |
Finish | Semi-Gloss Textured |
Installation Type | Clamp-On |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum
- •Non-Lockable
- •Low-Profile Design With An UV Protective Black Finish
- •Aluminum Top Skin Panel
- •Three Secure Driving Positions, With 100 Percent Bed Access
- •Dual Action Tailgate Seal
- •Easy To Install And Remove With Clamp-On Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020 Xg, R, H/R, Man, Exprs, 96", Bk (715918)
- WEATHERTECH CargoLiners (401442)
- WIX FILTERS Air Filter, 46490 (46490)
- HOWES LUBRICANTS Lubricator Diesel Treatment, Amber, 32 oz. (103062)
- UNDERCOVER TONNO HARD TILTING PAINTED TiltUp Lockable Carbonized Gary Vehicle Colour Code M7 ABS Composit (UC2208L-M7)
- UNDERCOVER UNDERCOVER LOCKS (AS3003CL)
- UNDERCOVER REPL STRUT # 3076LPBU (IH1212GS)
- UNDERCOVER FLEX 2019 CHEVROLET SILV (FX11024)
- UNDERCOVER 16-17 TITAN 5.5FT SB CREW CAB UNDERCOVER SE LID (UC5076)
- UNDERCOVER 15-C F150 STD/EXT/CREW CAB 6.5FT SB ELITE COVER (UC2168)
- BEDSLIDE Universal Install Kit (BSA-RIVKT)
- Undercover Truck Bed Covers