Shop All Truck Bed Covers
Undercover
COLORADO/CANYON, CREW CAB, 5' 2015
Mfr # FX11002
Zoro # G610951430
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Promotion Restriction Not eligible for promotion
- Finish Semi-Gloss Textured
- Material Aluminum
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # FX11002
- Zoro # G610951430
- UPC # 897197404588
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Finish | Semi-Gloss Textured |
Material | Aluminum |
Installation Type | Clamp-On |
Locking Type | Non-Lockable |
Type | Hard Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Drilling Required | Drilling Not Required |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum
- •Non-Lockable
- •Low-Profile Design With An UV Protective Black Finish
- •Aluminum Top Skin Panel
- •Three Secure Driving Positions, With 100 Percent Bed Access
- •Dual Action Tailgate Seal
- •Easy To Install And Remove With Clamp-On Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 35W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3540)
- ANCOR NMEA 2000 Blanking Cap - Male (270112)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 12Ft, 5 AWG (6157)
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 12V, Long Shaft, For Model 200 (7100005)
- UNDERCOVER 17-C HONDA RIDGELINE 5FT BED ULTRA FLEX BLACK TEXTURED TONNEAU COVER (UX82000)
- UNDERCOVER REPL STRUT # 3076LPBU (IH1212GS)
- UNDERCOVER TONNO HARD FOLDING Hard BiFold NonLockable Black Matte Textured LineX Coated Aluminum (AX22032)
- UNDERCOVER 14-16 SILVERADO 1500 STD/DOUBLE/CREW 6.5FT SB WA8555 41 (GBA) BLACK LU (UC1126L-41)
- UNDERCOVER TONNO HARD TILTING PAINTED TiltUp Lockable Carbonized Gary Vehicle Colour Code M7 ABS Composit (UC2208L-M7)
- UNDERCOVER FLEX 2019 CHEVROLET SILV (FX11024)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- Undercover Truck Bed Covers