Shop All Truck Boxes
Undercover
COLORADO/CANYON, 2015, PASSENGER
Mfr # SC103P
Zoro # G410951586
product price: $243.29
/ea
Free Shipping & Returns
$243.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 8-3/16 Inch
- Color Black
- Body Material Plastic
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Undercover
- MFR # SC103P
- Zoro # G410951586
- UPC # 897197010581
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 8-3/16 Inch |
Height | 15-1/4 Inch |
Length | 34-3/4 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Body Material | Plastic |
Finish | Textured |
Lid Type | Lockable Lid |
Type | Wheel-Well |
Lid Style | Standard Profile |
Number of Doors | 1 Lid |
Volume Capacity | 1.2 Cubic Feet |
Handle Type | Twist Lock |
Surface Design | Smooth |
With Tray | Yes |
Description
Right Side Wheel-Well, Single Lid, Textured, Black, Hard Plastic, 34-3/4 Inch Length x 8-3/16 Inch Width x 15-1/4 Inch Height
- •Easy On And Off Functionality
- •The Secure, Versatile Twist-Lock Allows You To Open Your Swing Case With Or Without A Key
- •Provides Easy Access From The Back Of The Tailgate
- •Get One For Each Side Of The Bed For Extra Storage And Convenience
- •Tough And Weather Resistant
- •Custom Fit To Your Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER RACOR 30 to 30 Hg PSI Compound Vacuum / Pressure Gauge (RK18-1104)
- LIPPERT MINIATURE RECTANGULAR MAGNETIC DOOR SWITCH (374198)
- 3M Ex Machine Polish, 06094, 1QT, 32 FL OZ (6094)
- WESTIN HDX Grille Guard (57-3955S)
- UNDERCOVER TOOL BOX Left Side WheelWell Single Lid Smooth Black Hard Plastic (SC404D)
- UNDERCOVER DODGE 15-3502-13 (SC300D)
- UNDERCOVER 19-C RANGER DRIVERS SIDE UNDERCOVER SWINGCASE (SC206D)
- UNDERCOVER 99-07 SILVERADO/SIERRA PASSENGER SIDE SWING CASE (EXCLUDES STEPSIDE) (SC101P)
- UNDERCOVER CHVY 15-3507-13 (SC100P)
- UNDERCOVER CHVY 15-3507-13 (SC100D)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 30"W, Silver, 5.3 cu. ft. (1705203)
- Undercover Truck Boxes