Shop All Truck Boxes
Undercover
COLORADO/CANYON, 2015, DRIVERS
Mfr # SC103D
Zoro # G010951573
product price: $243.29
/ea
Free Shipping & Returns
Not eligible for select promotions
$243.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-3/16 Inch
- Color Black
- Body Material Plastic
- Finish Textured
- Height 15-1/4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Undercover
- MFR # SC103D
- Zoro # G010951573
- UPC # 897197002302
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 8-3/16 Inch |
Height | 15-1/4 Inch |
Length | 33-3/4 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Body Material | Plastic |
Finish | Textured |
Lid Type | Lockable Lid |
Type | Wheel-Well |
Lid Style | Standard Profile |
Handle Type | Twist Lock |
Number of Doors | 1 Lid |
Volume Capacity | 1.2 Cubic Feet |
With Tray | Yes |
Surface Design | Smooth |
Description
Left Side Wheel-Well, Single Lid, Textured, Black, Hard Plastic, 33-3/4 Inch Length x 8-3/16 Inch Width x 15-1/4 Inch Height
- •Easy On And Off Functionality
- •The Secure, Versatile Twist-Lock Allows You To Open Your Swing Case With Or Without A Key
- •Provides Easy Access From The Back Of The Tailgate
- •Get One For Each Side Of The Bed For Extra Storage And Convenience
- •Tough And Weather Resistant
- •Custom Fit To Your Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING 3 x 5 Rectangular Pedestal Mount 1000 Lumens 081 Amp At 12 Volt 041 Amp At 24 Volt (M906-MV-AMP)
- SLIME Air/Liquid Tractor Valves, 2 Pc. (20076)
- SURE SHOT Nozzle Extension, Flexible, 12" (P330)
- GROTE LIGHTING MIRROR MOUNT KIT-STAINLESS STEEL- UNVRSL (10173)
- UNDERCOVER CHVY 15-3507-13 (SC100D)
- UNDERCOVER F-150, 2015, PASSENGER (SC203P)
- UNDERCOVER 2017 FORD SD 250/350, ANY (SC205P)
- UNDERCOVER 19-C RANGER PASSENGER SIDE UNDERCOVER SWINGCASE (SC206P)
- UNDERCOVER 99-07 SILVERADO/SIERRA PASSENGER SIDE SWING CASE (EXCLUDES STEPSIDE) (SC101P)
- UNDERCOVER CHVY 15-3507-13 (SC100P)
- WEATHER GUARD Gas Spring Set (977-2PK)
- Undercover Truck Boxes