Shop All Truck Bed Covers
Undercover
CHV 15-25 6.5'
Mfr # FX11013
Zoro # G810951391
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Promotion Restriction Not eligible for promotion
- Installation Type Clamp-On
- Type Hard Folding
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # FX11013
- Zoro # G810951391
- UPC # 897197605282
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Installation Type | Clamp-On |
Type | Hard Folding |
Material | Aluminum |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Drilling Required | Drilling Not Required |
Locking Type | Non-Lockable |
Finish | Semi-Gloss Textured |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum
- •Non-Lockable
- •Low-Profile Design With An UV Protective Black Finish
- •Aluminum Top Skin Panel
- •Three Secure Driving Positions, With 100 Percent Bed Access
- •Dual Action Tailgate Seal
- •Easy To Install And Remove With Clamp-On Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie Down Org 1'X15' (89115)
- BANDO Auto Serpentine Belt, 12Pk1610 (12PK1610)
- GROTE Marker Lamp, LED, Beehive, 2-1/2 In, Red (G1082)
- MOROSO PICKUP, OIL PUMP, BBC (24430)
- UNDERCOVER 14-18 GM & 19 2500/3500 HD 8FT BED UNDERCOVER ARMOR FLEX WITHOUT CARBONPRO BED (AX12025)
- UNDERCOVER NEW STYLE LOCKS 2ND GENERATION W/KEYS (PAIR) (AS1001CL)
- UNDERCOVER UNDERCOVER LOCKS (AS3003CL)
- UNDERCOVER 14-16 SILVERADO 1500 STD/DOUBLE/CREW 6.5FT SB WA8555 41 (GBA) BLACK LU (UC1126L-41)
- UNDERCOVER 15-C F150 EXT/CREW CAB, 5.5FT SB LUX LID YZ - OXFORD WHITE (UC2156L-YZ)
- UNDERCOVER 07-14 SILVERADO/SIERRA 6.5FT BED W/O CARGO SYSTEM W/FACTORY BEDCAPS FLEX (FX11009)
- BAK IND RX4S 2021 F150 5.5' (80339)
- Undercover Truck Bed Covers