Shop All Truck Bed Covers
Undercover
AX 2021 F150 6.5FT
Mfr # AX22030
Zoro # G810951377
Free Shipping & Returns
Not eligible for select promotions
$1,326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Folds/Panels 2 Folds/ 3 Panels
- Type Hard Folding
- Locking Type Non-Lockable
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # AX22030
- Zoro # G810951377
- UPC # 840114303488
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Hard Folding |
Locking Type | Non-Lockable |
Material | Aluminum |
Finish | Matte Textured Line-X Coated |
Color | Black |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Matte, Textured, Line-X Coated Aluminum
- •Automatic Latching Panels
- •Non-Lockable
- •Heavy-Duty Panels With Premium-Grade LINE-X (R) Coating
- •Low-Profile Design With A Stylish Matte Black Appearance
- •Dual Action Tailgate Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 2 AWG Tinned Copper Battery Cable - 50' (114005)
- NGK NGK 93961 Standard Spark Plug - LKAR7C-9, 1 Pack (93961)
- PERFORMANCE TOOL Steering Wheel Lock Plate Tool (W80650)
- DORMAN Steel Cup Expansion Plug 45Mm Height 0.4,555-098 (555-098)
- UNDERCOVER 15-C F150 EXT/CREW CAB, 5.5FT SB LUX LID YZ - OXFORD WHITE (UC2156L-YZ)
- UNDERCOVER TONNO HARD TILTING PAINTED TiltUp Lockable Carbonized Gary Vehicle Colour Code M7 ABS Composit (UC2208L-M7)
- UNDERCOVER 09-16 RAM (NO DUALLY, NO RAM BOX, NO 09 RAM 2500) 6.5FT SHORT BED ELITE (UC3078)
- UNDERCOVER ULTRA FLEX 2019 CHEVROLE (UX12024)
- UNDERCOVER FLEX 2019 CHEVROLET SILV (FX11024)
- UNDERCOVER ULTRA FLEX 2022-C TUNDRA 5.5FT BED (UX42017)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41104)
- Undercover Truck Bed Covers