Shop All Truck Bed Covers
Undercover
AX 2019 RAM 1500 6.5FT
Mfr # AX32009
Zoro # G110951213
Free Shipping & Returns
$1,326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Aluminum
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # AX32009
- Zoro # G110951213
- UPC # 816391026655
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Aluminum |
Installation Type | Clamp-On |
Finish | Matte Textured Line-X Coated |
Folds/Panels | 2 Folds/ 3 Panels |
Drilling Required | Drilling Not Required |
Locking Type | Non-Lockable |
Type | Hard Folding |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Matte, Textured, Line-X Coated Aluminum
- •Automatic Latching Panels
- •Non-Lockable
- •Heavy-Duty Panels With Premium-Grade LINE-X (R) Coating
- •Low-Profile Design With A Stylish Matte Black Appearance
- •Dual Action Tailgate Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802TX20)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 5-1/4" to 5-3/4" (2322D)
- AGS Fuel Line Compression Union - 5/16 Nylon to 5/16 Nylon - 2 per Bag (FLRL-055)
- GROTE Clearance Marker Light, LED, Red (49282)
- UNDERCOVER 15-C F150 EXT/CREW CAB 5.5FT SB FLEX TONNEAU COVER (FX21019)
- UNDERCOVER 09-16 RAM (NO DUALLY, NO RAM BOX, NO 09 RAM 2500) 6.5FT SHORT BED ELITE (UC3078)
- UNDERCOVER 19-C SILVERADO 1500 5.8FT (NBS) SMOOTH-READY TO PAINT UNDERCOVER ELITE (UC1178S)
- UNDERCOVER 09-14 F150 STD/EXT/CREW CAB 6.5FT BED SE LID (UC2136)
- UNDERCOVER 07-16 TOYOTA TUNDRA W/ CA (UX42008)
- UNDERCOVER 19-C SILVERADO/SIERRA 1500(EXCL CARBON PRO)5.8FT CREW/EXT ARMORFLEX (AX12022)
- BUSHWACKER 02-08 DODGE RAM SB SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (58513)
- Undercover Truck Bed Covers