Shop All Truck Bed Covers
Undercover
AX 16-18 TAC 5FT
Mfr # AX42014
Zoro # G410951340
Free Shipping & Returns
Not eligible for select promotions
$1,326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Color Black
- Material Aluminum
- Folds/Panels 2 Folds/ 3 Panels
- Type Hard Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # AX42014
- Zoro # G410951340
- UPC # 816391026723
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Aluminum |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Hard Folding |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Finish | Matte Textured Line-X Coated |
Locking Type | Non-Lockable |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Matte, Textured, Line-X Coated Aluminum
- •Automatic Latching Panels
- •Non-Lockable
- •Heavy-Duty Panels With Premium-Grade LINE-X (R) Coating
- •Low-Profile Design With A Stylish Matte Black Appearance
- •Dual Action Tailgate Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 15 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-15FT4CBL56)
- BOSCH Mechanical Oil Pressure Gauge, White, 2" (SP0F000044)
- ATLAS AUTOMOTIVE EQUIPMENT LARGE TRUCK ADAPTER SET 40MM (ATEATWB-LTA)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83750)
- UNDERCOVER 17-C HONDA RIDGELINE 5FT BED ULTRA FLEX BLACK TEXTURED TONNEAU COVER (UX82000)
- UNDERCOVER TONNO HARD FOLDING TriFold NonLockable Black SemiGloss Textured Black Aluminum (FX41010)
- UNDERCOVER 19-C SILVERADO 1500 5.8FT (NBS) SMOOTH-READY TO PAINT UNDERCOVER ELITE (UC1178S)
- UNDERCOVER 21-C F150 CREW CAB 5.5 FT BED-BLACK TEXTURED UNDERCOVER ELITE (UC2208)
- UNDERCOVER 15-C F150 EXT/CREW CAB 5.5FT SB FLEX TONNEAU COVER (FX21019)
- UNDERCOVER 14-16 SILVERADO 1500 STD/DOUBLE/CREW 6.5FT SB WA8555 41 (GBA) BLACK LU (UC1126L-41)
- WESTIN Smooth Front Cap (72-11161)
- Undercover Truck Bed Covers