Shop All Truck Bed Covers
Undercover
AX 15-18 F150 5.5FT
Mfr # AX22019
Zoro # G810951186
Free Shipping & Returns
$1,326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Promotion Restriction Not eligible for promotion
- Finish Matte Textured Line-X Coated
- Folds/Panels 2 Folds/ 3 Panels
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # AX22019
- Zoro # G810951186
- UPC # 816391026594
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Finish | Matte Textured Line-X Coated |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Material | Aluminum |
Drilling Required | Drilling Not Required |
Locking Type | Non-Lockable |
Color | Black |
Type | Hard Folding |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Matte, Textured, Line-X Coated Aluminum
- •Automatic Latching Panels
- •Non-Lockable
- •Heavy-Duty Panels With Premium-Grade LINE-X (R) Coating
- •Low-Profile Design With A Stylish Matte Black Appearance
- •Dual Action Tailgate Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Amber/Clear LED Strobe Light (8892802)
- LISLE Brake Spring Tool, 45100 (LIS45100)
- ATTWOOD Attwood 238613L1 LakeSport 238 Series Fixed Height Extension Post - 13" (238613L1)
- UNDERCOVER REPL STRUT # 3076LPBU (IH1212GS)
- UNDERCOVER TONNO HARD TILTING PAINTED TiltUp Lockable Carbonized Gary Vehicle Colour Code M7 ABS Composit (UC2208L-M7)
- UNDERCOVER TONNO HARD FOLDING Hard BiFold NonLockable Black Matte Textured LineX Coated Aluminum (AX22032)
- UNDERCOVER 16-17 TITAN 5.5FT SB CREW CAB UNDERCOVER SE LID (UC5076)
- UNDERCOVER 09-16 RAM (NO DUALLY, NO RAM BOX, NO 09 RAM 2500) 6.5FT SHORT BED ELITE (UC3078)
- UNDERCOVER TONNO HARD FOLDING TriFold NonLockable Black SemiGloss Textured Black Aluminum (FX41010)
- HUTCHINS MANUFACTURING TRUCK BED SANDING SYSTEM (HU5550)
- Undercover Truck Bed Covers