Shop All Truck Bed Covers
Undercover
AX 07-18 TUND 5.5FT
Mfr # AX42008
Zoro # G310951303
Free Shipping & Returns
$1,326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Material Aluminum
- Type Hard Folding
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # AX42008
- Zoro # G310951303
- UPC # 816391026693
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Material | Aluminum |
Type | Hard Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Drilling Required | Drilling Not Required |
Finish | Matte Textured Line-X Coated |
Locking Type | Non-Lockable |
Color | Black |
Installation Type | Clamp-On |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Matte, Textured, Line-X Coated Aluminum
- •Automatic Latching Panels
- •Non-Lockable
- •Heavy-Duty Panels With Premium-Grade LINE-X (R) Coating
- •Low-Profile Design With A Stylish Matte Black Appearance
- •Dual Action Tailgate Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 00-06 AVAL/SUB/TAH/YUK/ESCAL CLS IV HITCH (41930)
- BEP MARINE Panel-Mounted Battery Master Switch (701-PM)
- MASTERCOOL FLUSH KIT COMPLETE (ME91046-A)
- MIDWEST FASTENER 13/64" x 1/2" Black Plastic Hole Flex Retainers 10PK (69148)
- UNDERCOVER 07-14 SILVERADO/SIERRA 6.5FT BED W/O CARGO SYSTEM W/FACTORY BEDCAPS FLEX (FX11009)
- UNDERCOVER 15-C F150 EXT/CREW CAB, 5.5FT SB LUX LID YZ - OXFORD WHITE (UC2156L-YZ)
- UNDERCOVER UNDERCOVER LOCKS (AS3003CL)
- UNDERCOVER 09-14 F150 STD/EXT/CREW CAB 6.5FT BED SE LID (UC2136)
- UNDERCOVER ULTRA FLEX 2022-C TUNDRA 5.5FT BED (UX42017)
- UNDERCOVER 21-C F150 CREW CAB 5.5 FT BED-BLACK TEXTURED UNDERCOVER ELITE (UC2208)
- SCOTT Pro Flushable Toilet Seat Covers 1 Rolls 125 sheet 18 in. (07410)
- Undercover Truck Bed & Tailgate Accessories