Shop All Truck Bed Covers
Undercover
AX 07-13 GM 1500/2500 6.5
Mfr # AX12008
Zoro # G810951551
Free Shipping & Returns
$1,326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Installation Type Clamp-On
- Type Hard Folding
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # AX12008
- Zoro # G810951551
- UPC # 816391026532
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Installation Type | Clamp-On |
Type | Hard Folding |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Non-Lockable |
Finish | Matte Textured Line-X Coated |
Material | Aluminum |
Drilling Required | Drilling Not Required |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Matte, Textured, Line-X Coated Aluminum
- •Automatic Latching Panels
- •Non-Lockable
- •Heavy-Duty Panels With Premium-Grade LINE-X (R) Coating
- •Low-Profile Design With A Stylish Matte Black Appearance
- •Dual Action Tailgate Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56047 (56047)
- COLE HERSEE SW TGL SPDT MOM HENCOL 12 (55021-07-BP)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- PEAK Diesel Exhaust Fluid 2.5 GAL (DEG002)
- UNDERCOVER UNDERCOVER LOCKS (AS3003CL)
- UNDERCOVER 09-16 RAM (NO DUALLY, NO RAM BOX, NO 09 RAM 2500) 6.5FT SHORT BED ELITE (UC3078)
- UNDERCOVER 05-15 TACOMA DOUBLE CAB 5FT SB UNDERCOVER SE LID (W/MULTI-TRACK) (UC4056)
- UNDERCOVER 15-C F150 EXT/CREW CAB, 5.5FT SB LUX LID YZ - OXFORD WHITE (UC2156L-YZ)
- UNDERCOVER TONNO HARD TILTING PAINTED TiltUp Lockable Carbonized Gary Vehicle Colour Code M7 ABS Composit (UC2208L-M7)
- UNDERCOVER 09-14 F150 STD/EXT/CREW CAB 6.5FT BED SE LID (UC2136)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- Undercover Truck Bed Covers