Shop All Truck Boxes
Undercover
2017 FORD SD 250/350, ANY
Mfr # SC205D
Zoro # G610951638
product price: $243.29
/ea
Free Shipping & Returns
$243.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 8-1/2 Inch
- Color Black
- Body Material Plastic
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Undercover
- MFR # SC205D
- Zoro # G610951638
- UPC # 897197002760
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 8-1/2 Inch |
Height | 16 Inch |
Length | 34 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Body Material | Plastic |
Finish | Textured |
Lid Type | Lockable Lid |
Volume Capacity | 2.6 Cubic Feet |
Number of Doors | 1 Lid |
Type | Wheel-Well |
Handle Type | Twist Lock |
Lid Style | Standard Profile |
With Tray | Yes |
Surface Design | Smooth |
Description
Left Side Wheel-Well, Single Lid, Textured, Black, Hard Plastic: 34 Inch Length x 8-1/2 Inch Width x 16 Inch Height
- •Easy On And Off Functionality
- •The Secure, Versatile Twist-Lock Allows You To Open Your Swing Case With Or Without A Key
- •Provides Easy Access From The Back Of The Tailgate
- •Get One For Each Side Of The Bed For Extra Storage And Convenience
- •Tough And Weather Resistant
- •Custom Fit To Your Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56330 (56330)
- UFLEX USA Uflex90° Adjustable Fitting f/Back of UP Series Helms ORB 6 to 3/8 (AF90)
- RAPTOR 07-18 SILVERADO/SIERRA 1500/07-19 SILV/SIERRA 2500/3500 REG CAB 5IN BLK TXT ALUM (2001-0016BT)
- MAHLE Cabin Air Filter, Lak490 (LAK490)
- UNDERCOVER CHVY 15-3507-13 (SC100P)
- UNDERCOVER DODGE 15-3502-13 (SC300D)
- UNDERCOVER 99-07 SILVERADO/SIERRA PASSENGER SIDE SWING CASE (EXCLUDES STEPSIDE) (SC101P)
- UNDERCOVER F-150, 2015, PASSENGER (SC203P)
- UNDERCOVER SWING CASE 19 RAM DRIVERS SIDE (SC302D)
- UNDERCOVER SWING CASE 19 RAM PASSENGER SIDE (SC302P)
- RKI TRAY - ALL SW & COMPACT ST & C-SERIES TRUCK BOX (TRAY SW)
- Undercover Truck Boxes