Shop All Truck Bed Covers
Undercover
16-17 TOYOTA TACOMA, 5' S
Mfr # UX42014
Zoro # G610951461
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Finish Matte
- Type Hard Folding
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # UX42014
- Zoro # G610951461
- UPC # 816391020998
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Finish | Matte |
Type | Hard Folding |
Color | Black |
Locking Type | Non-Lockable |
Material | Aluminum |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Semi Trailer Air Brake Tester (1210)
- BALDWIN FILTERS Air Filter, 7-5/16 x 17-19/32 in. (PA1880)
- TRACER PRODUCTS Gasoline Engine Oil Dye (6) 1oz Bottles (DLTP-3090-0601)
- STENS Oem Replacement Belt 265-152 For Ayp 532130969 (265-152)
- UNDERCOVER 17-C HONDA RIDGELINE 5FT BED ULTRA FLEX BLACK TEXTURED TONNEAU COVER (UX82000)
- UNDERCOVER 19-C SILVERADO 1500 5.8FT (NBS) SMOOTH-READY TO PAINT UNDERCOVER ELITE (UC1178S)
- UNDERCOVER 16-17 TITAN 5.5FT SB CREW CAB UNDERCOVER SE LID (UC5076)
- UNDERCOVER 04-15 TITAN CREW CAB 5.5FT BED FLEX COVER (FX51005)
- UNDERCOVER 21-C F150 CREW CAB 5.5 FT BED-BLACK TEXTURED UNDERCOVER ELITE (UC2208)
- UNDERCOVER REPL STRUT # 3076LPBU (IH1212GS)
- LEER Flush Mount Hard Folding Tonneau Cover, 631120 (58GS14)
- Undercover Truck Bed & Tailgate Accessories