Shop All Truck Bed Covers
Undercover
16-17 TITAN 5.5 SB
Mfr # FX51013
Zoro # G110951398
Free Shipping & Returns
Not eligible for select promotions
$1,004.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Drilling Required Drilling Not Required
- Material Aluminum
- Type Hard Folding
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # FX51013
- Zoro # G110951398
- UPC # 816391020561
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Drilling Required | Drilling Not Required |
Material | Aluminum |
Type | Hard Folding |
Color | Black |
Finish | Semi-Gloss Textured |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Non-Lockable |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum
- •Non-Lockable
- •Low-Profile Design With An UV Protective Black Finish
- •Aluminum Top Skin Panel
- •Three Secure Driving Positions, With 100 Percent Bed Access
- •Dual Action Tailgate Seal
- •Easy To Install And Remove With Clamp-On Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40441)
- MASTER LOCK Towing Barbell Receiver Lock, 5/8 In (1480KAWWG0340)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 gal, ATF, Auto Transmissions (773636)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 100 A (31202)
- UNDERCOVER 07-16 TOYOTA TUNDRA W/ CA (UX42008)
- UNDERCOVER 16-17 TITAN 5.5FT SB CREW CAB UNDERCOVER SE LID (UC5076)
- UNDERCOVER TONNO HARD TILTING PAINTED TiltUp Lockable Carbonized Gary Vehicle Colour Code M7 ABS Composit (UC2208L-M7)
- UNDERCOVER FLEX 2019 CHEVROLET SILV (FX11024)
- UNDERCOVER 17-C HONDA RIDGELINE 5FT BED ULTRA FLEX BLACK TEXTURED TONNEAU COVER (UX82000)
- UNDERCOVER 17-C TUNDRA 5.5FT SHORT BED CREW MAX 1H5-CEMENT GRAY UNDERCOVER LUX (UC4116L-1H5)
- SPEC-D TUNING 05-11 NISSAN FRONTIER 6 FOOT 1 INCH BED HARD QUAD FOLD TONNEAU COVER (TC4H-FRO05-6-SP)
- Undercover Truck Bed & Tailgate Accessories