Shop All Truck Bed Covers
Undercover
16-17 NISSAN TITAN, 5'5 S
Mfr # UX52013
Zoro # G710951545
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Locking Type Non-Lockable
- Installation Type Clamp-On
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # UX52013
- Zoro # G710951545
- UPC # 816391021018
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Locking Type | Non-Lockable |
Installation Type | Clamp-On |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Drilling Required | Drilling Not Required |
Material | Aluminum |
Type | Hard Folding |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, J3 Series, 12V, 32nm Torque (D101)
- KEN-TOOL Pass/Tire Bead Seater, 14"/15" (31446)
- MTD Starter Hsg. Asm (753-05158)
- AUTO VENTSHADE 15-17 CANYON AEROSKIN II HOOD SHIELD TEXTURED MATTE BLACK (436114)
- UNDERCOVER 07-C TUNDRA CREWMAX 5.5FT BED W/O CARGO SYSTEM FLEX COVER (FX41007)
- UNDERCOVER 15-C F150 EXT/CREW CAB, 5.5FT SB LUX LID YZ - OXFORD WHITE (UC2156L-YZ)
- UNDERCOVER ULTRA FLEX 2022-C TUNDRA 5.5FT BED (UX42017)
- UNDERCOVER 07-14 SILVERADO/SIERRA 6.5FT BED W/O CARGO SYSTEM W/FACTORY BEDCAPS FLEX (FX11009)
- UNDERCOVER 04-14 FORD F150 , 6.5' SB (UX22004)
- UNDERCOVER 15-C F150 EXT/CREW CAB 5.5FT SB ELITE COVER (UC2158)
- S & H INDUSTRIES BUMPER RACK ALUMINUM (8" WIDE BOX) (KE73784)
- Undercover Truck Bed & Tailgate Accessories