Shop All Truck Bed Covers
Undercover
15-17 FORD F150, 5.5' SB,
Mfr # UX22019
Zoro # G210951199
Free Shipping & Returns
Not eligible for select promotions
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Type Hard Folding
- Drilling Required Drilling Not Required
- Color Black
- Locking Type Non-Lockable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # UX22019
- Zoro # G210951199
- UPC # 816391020882
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Type | Hard Folding |
Drilling Required | Drilling Not Required |
Color | Black |
Locking Type | Non-Lockable |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Material | Aluminum |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 1 Gal. Super Duty Rubbing Compound Bottle, Brown, Emulsion (05955)
- SMART RAGS Box Microfiber Rags Yellow, 50PK (M950Y)
- GROTE Lamp, 9 Diode, 2 In., LED, Yellow (G3003)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- UNDERCOVER 07-14 SILVERADO/SIERRA 6.5FT BED W/O CARGO SYSTEM W/FACTORY BEDCAPS FLEX (FX11009)
- UNDERCOVER ULTRA FLEX 2022-C TUNDRA 5.5FT BED (UX42017)
- UNDERCOVER 15-C F150 EXT/CREW CAB 5.5FT SB FLEX TONNEAU COVER (FX21019)
- UNDERCOVER 17-C TUNDRA 5.5FT SHORT BED CREW MAX 1H5-CEMENT GRAY UNDERCOVER LUX (UC4116L-1H5)
- UNDERCOVER 14-16 SILVERADO 1500 STD/DOUBLE/CREW 6.5FT SB WA8555 41 (GBA) BLACK LU (UC1126L-41)
- UNDERCOVER 09-14 F150 STD/EXT/CREW CAB 6.5FT BED SE LID (UC2136)
- TRUXEDO 15-C F150 5FT 6IN PRO X15 TONNEAU COVER BLACK (1497701)
- Undercover Truck Bed Covers