Shop All Truck Bed Covers
Undercover
14-17 CHEV SILVERADO/GMC
Mfr # UX12018
Zoro # G710951293
Free Shipping & Returns
Not eligible for select promotions
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Drilling Required Drilling Not Required
- Type Hard Folding
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # UX12018
- Zoro # G710951293
- UPC # 816391020837
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Drilling Required | Drilling Not Required |
Type | Hard Folding |
Color | Black |
Material | Aluminum |
Installation Type | Clamp-On |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Non-Lockable |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS European Bleeder Adapter (1100-MTV)
- MOTORMITE Mechanics Wire 16 Gauge 2 Pound Spool, 10171 (10171)
- WAI GLOBAL Alternator, ALTMD IREF J11, 65 Amp12 Volt, Bidirectional, 1Groove Pulley (12176N-1G)
- SKF Shaft Seal, 3/16 x 1/2 x 1/8", HM1, Nitrile Rubber (1850)
- UNDERCOVER TONNO HARD FOLDING TriFold NonLockable Black SemiGloss Textured Black Aluminum (FX41010)
- UNDERCOVER 16-17 TITAN 5.5FT SB CREW CAB UNDERCOVER SE LID (UC5076)
- UNDERCOVER 19-C SILVERADO 1500 5.8FT (NBS) SMOOTH-READY TO PAINT UNDERCOVER ELITE (UC1178S)
- UNDERCOVER NEW STYLE LOCKS 2ND GENERATION W/KEYS (PAIR) (AS1001CL)
- UNDERCOVER TONNO HARD TILTING PAINTED TiltUp Lockable Carbonized Gary Vehicle Colour Code M7 ABS Composit (UC2208L-M7)
- UNDERCOVER 07-16 TOYOTA TUNDRA W/ CA (UX42008)
- S & H INDUSTRIES BUMPER RACK ALUMINUM (8" WIDE BOX) (KE73784)
- Undercover Truck Bed & Tailgate Accessories