Shop All Truck Bed Covers
Undercover
08-16 FORD F250/F350 SUPE
Mfr # UX22010
Zoro # G510951271
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Locking Type Non-Lockable
- Drilling Required Drilling Not Required
- Type Hard Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # UX22010
- Zoro # G510951271
- UPC # 816391020875
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Locking Type | Non-Lockable |
Drilling Required | Drilling Not Required |
Type | Hard Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Color | Black |
Finish | Matte |
Material | Aluminum |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Fuel Cap, Locking, 1-25/32 in. Dia. (MGC907)
- EXTREME MAX Extreme Max 3006.6806 PWC 9' Dock Line with Stainless Steel Snap Hook - Value 2-Pack (3006.6806)
- CALTERM Tester Voltage Auto 6-24Voltdc (66332)
- STEELMAN Tire Inner Liner Scraper (00028-S)
- UNDERCOVER 04-15 TITAN CREW CAB 5.5FT BED FLEX COVER (FX51005)
- UNDERCOVER TONNO HARD FOLDING TriFold NonLockable Black SemiGloss Textured Black Aluminum (FX41010)
- UNDERCOVER TONNO REPLACEMENT COMPONENTS Replacement For Premium Hard TriFold Single (FL4210PR)
- UNDERCOVER 15-C F150 EXT/CREW CAB 5.5FT SB FLEX TONNEAU COVER (FX21019)
- UNDERCOVER 19-C SILVERADO/SIERRA 1500(EXCL CARBON PRO)5.8FT CREW/EXT ARMORFLEX (AX12022)
- UNDERCOVER FLEX 2019 CHEVROLET SILV (FX11024)
- TRUXEDO 19-C SILVERADO/SIERRA 1500(EXCL CARBON PRO BED)5FT8IN TRUXPORT TONNEAU (272401)
- Undercover Truck Bed Covers