Shop All Truck Bed Covers
Undercover
07-16 TOYOTA TUNDRA W/ CA
Mfr # UX42010
Zoro # G510951523
Free Shipping & Returns
$1,145.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Finish Matte
- Drilling Required Drilling Not Required
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # UX42010
- Zoro # G510951523
- UPC # 816391020981
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Finish | Matte |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Material | Aluminum |
Color | Black |
Locking Type | Non-Lockable |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Hard Folding |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC SLB Swivel Valve Complete, 8" (M-1950-8)
- CURT Rebellion XD Tongue and Hitch Lock Set (45932)
- BUYERS PRODUCTS Class 1 5 Inch Wide Amber LED Beacon (SL502A)
- WIX FILTERS Fuel Water Separator Filter, Wix 33422 (33422)
- UNDERCOVER UNDERCOVER LOCKS (AS3003CL)
- UNDERCOVER 14-18 GM & 19 2500/3500 HD 8FT BED UNDERCOVER ARMOR FLEX WITHOUT CARBONPRO BED (AX12025)
- UNDERCOVER 15-C F150 STD/EXT/CREW CAB 6.5FT SB ELITE COVER (UC2168)
- UNDERCOVER 19-C SILVERADO 1500 5.8FT (NBS) SMOOTH-READY TO PAINT UNDERCOVER ELITE (UC1178S)
- UNDERCOVER 05-15 TACOMA DOUBLE CAB 5FT SB UNDERCOVER SE LID (W/MULTI-TRACK) (UC4056)
- UNDERCOVER NEW STYLE LOCKS 2ND GENERATION W/KEYS (PAIR) (AS1001CL)
- ROLL N LOCK Manual Retractable, Lockable, Black Powder Coated, Aluminum (BT223A)
- Undercover Truck Bed & Tailgate Accessories