Shop All Golf Apparel & Equipment
Under Armour
Men's Performance Polo-Navy/M
Mfr # UM0494-190
Zoro # G9265460
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Under Armour
- MFR # UM0494-190
- Zoro # G9265460
- UPC # 889706567129
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | M |
Details
Gender | Men |
Item | Golf Shirts |
Description
UPF 50+ protects your skin from the sun's harmful rays. 4-way stretch fabrication tor greater mobility. Anti-odor technology prevents the growth of odor causing microbes. Moisture Transport System wicks sweat away from the body. UA logo on left sleeve. Rib knit collar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Flag Pole, Hanging and Spnning, White, 6 ft (1992)
- KUSHLAN PRODUCTS Plate Compactor, 2300 lb. Force, 36" L (KPC60-L)
- JACTO Jacto DJB Deluxe Battery-Powered Sprayer, 4 or 5 gal (1277571)
- SENIX Cordless Hedge Trimmer, 18 in L 20V Battery (HTX2-M-0)
- UNDER ARMOUR Men's Fleece Hood Sweatshirt-Black/L (UM1436-999)
- UNDER ARMOUR Men's Performance Polo 2.0-Royal/XXL (UM0596-148)
- UNDER ARMOUR Men's UA Tech T-Shirt-White/XXL (UM0638-000)
- UNDER ARMOUR Swift Women's 1/4 Zip Mock-Black/Overcast/XL (UW1435-999)
- UNDER ARMOUR Men's Tech 1/4 Zip-Carbon Heather Twist/Steel/XXL (UM0684-187HXXL)
- UNDER ARMOUR Storm Wind Men's 1/2 Zip-Black/XL (UM1945-999)
- ILC Replacement For Flir Battery (T198487)
- Under Armour Golf Apparel & Equipment