Shop All Golf Apparel & Equipment
Under Armour
Men's Performance Polo 2.0-Powder Keg/XXL
Mfr # UM0596-1512
Zoro # G9268382
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size XXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Under Armour
- MFR # UM0596-1512
- Zoro # G9268382
- UPC # 193975405403
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | XXL |
Details
Gender | Men |
Item | Golf Shirts |
Description
Smooth, soft anti-pick, anti-pill fabric has a textured snag-free finish. 4-way stretch construction moves better in every direction. Material wicks sweat and dries really fast. Anti-odor technology prevents the growth of odor-causing microbes. UPF 30+ protects your skin from the sun’s harmful rays. Durable rib-knit collar with 2 button placket. UA logo left sleeve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Composite Landscape Spike, 8 In., PK8 (BARSPKE08-C-HDP)
- RUBBERMAID COMMERCIAL Smokers Pole, 41", Black (FGR1BK)
- BRIGGS & STRATTON Spring-Extension (165X119MA)
- JED POOL TOOLS Tools Professional Grade Bromine Dispenser (10-453)
- UNDER ARMOUR Storm Wind Men's 1/2 Zip-Black/XL (UM1945-999)
- UNDER ARMOUR Men's Performance Polo 2.0-Royal/M (UM0596-148)
- UNDER ARMOUR Swift Women's 1/4 Zip Mock-Black/Overcast/XL (UW1435-999)
- UNDER ARMOUR Men's Performance Polo 2.0-Royal/XXL (UM0596-148)
- UNDER ARMOUR Men's Fleece Hood Sweatshirt-Black/L (UM1436-999)
- UNDER ARMOUR Men's Lo Cut Socks (3-Pack)-Black/Large (9-12.5) (UA4401-999)
- ILC Replacement for Ezgo / Cushman / Textron T2610-22661 (T2610-22661)
- Under Armour Golf Apparel & Equipment