Shop All Golf Apparel & Equipment
Under Armour
Men's Performance Polo 2.0-Pitch Grey Heather/M
Mfr # UM0596-9171
Zoro # G9268364
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Under Armour
- MFR # UM0596-9171
- Zoro # G9268364
- UPC # 193447845645
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | M |
Details
Gender | Men |
Item | Golf Shirts |
Description
Smooth, soft anti-pick, anti-pill fabric has a textured snag-free finish. 4-way stretch construction moves better in every direction. Material wicks sweat and dries really fast. Anti-odor technology prevents the growth of odor-causing microbes. UPF 30+ protects your skin from the sun’s harmful rays. Durable rib-knit collar with 2 button placket. UA logo left sleeve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Engine Cvr Rear (753-05660)
- SUN JOE Manual Reel Mower w/ Grass Catcher | 20 inch (MJ502M)
- FLAME KING 11 lb Steel Empty LP Tank with Gauge (YSN11SQT)
- MTD Cover-Fender Lh Lowe (731-10354)
- UNDER ARMOUR Playoff Heather Men's Polo-Black/M (UM0571-999)
- UNDER ARMOUR Men's Performance Polo 2.0-Royal/XXL (UM0596-148)
- UNDER ARMOUR Men's Performance Polo 2.0-Royal/M (UM0596-148)
- UNDER ARMOUR Men's Fleece Hood Sweatshirt-Black/L (UM1436-999)
- UNDER ARMOUR Men's Lo Cut Socks (3-Pack)-Black/Large (9-12.5) (UA4401-999)
- UNDER ARMOUR Men's UA Tech T-Shirt-White/XXL (UM0638-000)
- ILC Replacement For Ezgo / Cushman / Textron 601734 (Ezgo / Cushman / Textron 601734)
- Under Armour Golf Apparel & Equipment