Shop All Pet Collars
Unconditional Love
Sprinkles Ice Cream Pearl & Lime Green Crystals Dog Collar; Red - Size 14
Mfr # UN812398
Zoro # G703797488
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unconditional Love
- MFR # UN812398
- Zoro # G703797488
- UPC # 723902952016
- Country of Origin China
- Category Pet Collars
Description
is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
3/4 in. wide collar adorned with 2 sprinkled rows of rhinestones and a rhinestone buckle.
Specifications- Design: Sprinkles Ice Cream
- Material: Pearl and Lime Green Crystals
- Color: Red
- Size: 14
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 1010145 CLUB CAR GOLF CART GOLF CART PARTS AND ACCESSORIES 2PK (2PAK:WX-0HF4-2)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56036)
- WINTHER Circleline Tricycle, Medium (551.50)
- DRAMM 36 Inch Watering Extension Handle (136-GC)
- PDQ COLLAR CHAIN 3.5MM 22"" (12522)
- HIGH TECH PET MS-5 Waterproof Microsonic Collar for HTP Power Pet Doors (MS-5)
- COASTAL PET Ultra-Plus Prong Dog Training Collar with Latch 2.25mm Silver (00055-G2214)
- COASTAL PET Dog Chain Training Collar 2.0mm 16" Silver (00110-G2016)
- SASSY DOG WEAR Sassy Dog Wear SOLID BROWN-METAL BUCKLE LG-C Nylon & Aluminum Buckles Dog Collar; Brown - Large (SOLID BROWN-METAL BUCKLE LG-C)
- QUALITYCARE Philadelphia Cervical Collar - Medium (QU161410)
- DT SYSTEMS DT Systems R.A.P.T. 1450 ADDON-G Add on Beeper Collar Receiver; Green (R.A.P.T. 1450 ADDON-G)
- Unconditional Love Pet Collars