Shop All Pet Collars
Unconditional Love
Sprinkles Ice Cream Pearl & Clear Crystals Dog Collar; Pink - Size 18
Mfr # UN785945
Zoro # G803797197
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unconditional Love
- MFR # UN785945
- Zoro # G803797197
- UPC # 723902950876
- Country of Origin China
- Category Pet Collars
Description
is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
3/4 in. wide collar adorned with 2 sprinkled rows of rhinestones and a rhinestone buckle.
Specifications- Design: Sprinkles Ice Cream
- Material: Pearl and Clear Crystals
- Color: Pink
- Size: 18
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 10 ft x 20 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-10X20)
- JOBES Fert Spike Tree 15Pk (01610)
- MAYNE Kobi 32" Tall Planter - Black (8887-B)
- RUGG Snow Shovel with BackSaver Handle, Poly Blade, Aluminum Handle (26PBSLW-1)
- OASIS Elizabethan Style Collar, Size 30 (#30)
- PETEDGE Guardian Gear Prong Training Collar 2.25 MM/14 In (ZW338 14)
- DT SYSTEMS DT Systems R.A.P.T. 1450 ADDON-G Add on Beeper Collar Receiver; Green (R.A.P.T. 1450 ADDON-G)
- TANDY LEATHER FACTORY Leather Brothers 123NRT-PK19 1 x 19 in. Restricting Collar Nylon Pink Camo Collar (123NRT-PK19)
- OMNI PET No.100LK-BU24 1 in X 24 in Spiked Latigo Leather Burgandy Collar (445-10121)
- PETEDGE Guardian Gear Prong Training Collar 3 MM/18 In (ZW338 18)
- HIGH TECH PET Electronic Fence Collar Battery, 2 Pack (B3V8-2P)
- Unconditional Love Pet Collars