Shop All Pet Collars
Unconditional Love
Silver Leopard Nylon Dog Collar; Medium
Mfr # UN742523
Zoro # G003796259
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unconditional Love
- MFR # UN742523
- Zoro # G003796259
- UPC # 723902879030
- Country of Origin China
- Category Pet Collars
Description
is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
Collar is made of durable nylon with a high quality ribbon overlay. It is adjustable to fit a neck size from 10-18 in.
Specifications- Design: Leopard
- Material: Nylon
- Wide: 1 in.
- Size: Medium
- Color: Silver
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Inter Harvester Bearing Fits Case 80419C91 80420C91 ST3011 ST3024 ST697 (ST3025)
- OREGON Chainsaw Guide Bar and Chain Measuring Tool (556418)
- E-Z-GO Tail Light Assembly (32739G2)
- STENS Heavy-Duty Pulley Clutch 255-715 For Noram 40028 (255-715)
- PETPALACE 1 in. Puppy Love 12 in. 20 in. Adjustable Dog Collar (PE916832)
- DT SYSTEMS DT Systems R.A.P.T. 1450 ADDON-G Add on Beeper Collar Receiver; Green (R.A.P.T. 1450 ADDON-G)
- MIRAGE PET PRODUCTS Peppermint Widget Dog CollarRed Ice Cream Size 20 (633-28 RD20)
- PET SAFE Wireless Fence Collar, Plastic, Gray (PIF-275-19)
- DOGTRA No Bark Collar Small / Medium Black (YS300)
- LUPINE PET Lupine 1" Berry 12"-20" Adj. Collar (36952)
- DIGPETS Dig Pets NI-NHO-03-R3 NiteIze NiteHowl LED Safety Necklace; Blue (NI-NHO-03-R3)
- Unconditional Love Pet Collars