Shop All Pet Collars
Unconditional Love
Red Plaid Scottie Pups Nylon Dog Collar; Large
Mfr # UN915861
Zoro # G503796346
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unconditional Love
- MFR # UN915861
- Zoro # G503796346
- UPC # 739608251285
- Country of Origin China
- Category Pet Collars
Description
is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
Collar is made of durable nylon with a high quality ribbon overlay. It is adjustable to fit a neck size from 18-26 in.
Specifications- Design: Red Plaid Scottie Pups
- Material: Nylon
- Wide: 1 in.
- Size: Large
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Cordless Blower with 20V Lithium Ion Rechargeable Battery and Charger (LIBLKIT20)
- FARM INNOVATORS FARM INNOVATORS Pro Series 4250 Digital Incubator with Auto Egg Turner, 40 W, Polystyrene (4250)
- LOGO BRANDS Texas Official-Size Vintage Football (218-93FV-1)
- OREGON ControlCut 18" Bar & Chain (183SFGD025, L74/22BPX074G) .325, .063, 74DL (105670)
- DIGPETS Dig Pets NI-NHO-03-R3 NiteIze NiteHowl LED Safety Necklace; Blue (NI-NHO-03-R3)
- OMNI PET Omni Pet 445-10851 Omni Pet No.100LK-BK22 Leather Spiked 1-Ply Latigo Collar 1inx 22in Color Black (445-10851)
- DT SYSTEMS DT Systems IDTPLUS Micro-iDT PLUS Remote Trainer (IDTPLUS)
- BELOVED 5 in. X 8 in.-12 in. Adjustable Blue Safety Cat Collar With Bell (BE649244)
- SASSY DOG WEAR Velvet Lavender Dog Collar Adjusts 13-20 in. Medium (VELVET LAVENDER3-C)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- COASTAL PET Lazer Brite Reflective Breakaway Adjustable Cat Collar PK CHERRY (2389-PC)
- Unconditional Love Pet Collars