Shop All Pet Collars
Unconditional Love
Many Mini Hearts Nylon Dog Collar; Large
Mfr # UN797091
Zoro # G403796316
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unconditional Love
- MFR # UN797091
- Zoro # G403796316
- UPC # 723902879207
- Country of Origin China
- Category Pet Collars
Description
is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
Collar is made of durable nylon with a high quality ribbon overlay. It is adjustable to fit a neck size from 18-26 in.
Specifications- Design: Many Mini Hearts
- Material: Nylon
- Wide: 1 in.
- Size: Large
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Straight Clevis 7/8" x 4-1/4" 16,000 LB WLL (HII20-0040)
- OREGON VersaCut Bar, .3/8"Ptch, .058"Gauge, D009 Bar Mnt, 20" (208VXLHD009)
- TERRO Bait Ant Multi-Surface (T334B)
- YARDGARD Chain Link Post Cap, 2-3/8", Alum. (328558C)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- COASTAL PET Ultra-Plus Prong Dog Training Collar with Latch 2.25mm Silver (00055-G2214)
- DT SYSTEMS DT Systems R.A.P.T. 1450 ADDON-G Add on Beeper Collar Receiver; Green (R.A.P.T. 1450 ADDON-G)
- LUPINE PET Lupine 32602 .75 in. Tail Feathers 13 in. -22 in. Adj. Collar (32602)
- ULTRAHUND Ultrahund LED Adjustable Collar YELLOW (4139-YE)
- COASTAL PET Dog Chain Training Collar 2.0mm 20" Silver (00110-G2020)
- PETEDGE Guardian Gear Prong Training Collar 2.25 MM/14 In (ZW338 14)
- Unconditional Love Pet Collars