Shop All Pet Collars
Unconditional Love
Hot Pink Plaid Skulls Nylon Dog Collars; Large
Mfr # UN847539
Zoro # G103796159
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unconditional Love
- MFR # UN847539
- Zoro # G103796159
- UPC # 723902876596
- Country of Origin China
- Category Pet Collars
Description
is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
Collar is made of durable nylon with a high quality ribbon overlay. It is adjustable to fit a neck size from 18-26 in.
Specifications- Design: Hot Pink Plaid Skulls
- Material: Nylon
- Wide: 1 in.
- Size: Large
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 40 ft x 60 ft Tarp, Blue (TARP 40X60BLU)
- GILMOUR Professional Commercial Hose, 34 in, 50 ft L, Coupling, RubberVinyl, Red (840501-1001)
- DUKE Dog Proof Raccoon Trap (0510)
- RUBBERMAID COMMERCIAL 32 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone (FG374701OLVSS)
- LUPINE Dog Collar 13-22Adj Ggko (41002)
- LUPINE DOG COLLAR 12-20""ADJ RED (22552)
- PETPALACE Pink Signature Leather Spike and Stud Dog Collar Size 24 (PE24700)
- PETEDGE Guardian Gear Prong Training Collar 2.25 MM/14 In (ZW338 14)
- COASTAL PET Dog Chain Training Collar 2.0mm 20" Silver (00110-G2020)
- Y-TEX Y-Tex 7700001 3 Star Numbered Tag - Medium; White (155916)
- TANDY LEATHER FACTORY Leather Brothers 123NRT-PK19 1 x 19 in. Restricting Collar Nylon Pink Camo Collar (123NRT-PK19)
- Unconditional Love Pet Collars