Shop All Pet Collars
Unconditional Love
Camo Butterflies Nylon Dog Collar; Medium
Mfr # UN847585
Zoro # G003796396
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unconditional Love
- MFR # UN847585
- Zoro # G003796396
- UPC # 723902878781
- Country of Origin China
- Category Pet Collars
Description
is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
Collar is made of durable nylon with a high quality ribbon overlay. It is adjustable to fit a neck size from 10-18 in.
Specifications- Design: Camo Butterflies
- Material: Nylon
- Wide: 1 in.
- Size: Medium
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rod, Assembly Connecting (25 067 04-S)
- A & I PRODUCTS Fuel Tank Bushing 1" x1" x0.65" (A-B1AC17)
- PLANO Prolatch Bait Container Stowaway 3700 Series (2373130)
- GENERAC Starter Recoil, ASM (0K68130112)
- LEATHER BROTHERS Sunglo Collar 1 x 27 in (100DOR27)
- NOAHS ARK Leather Dog Collar RedChocolate Saddle Stitch (NO717870)
- LUPINE PET Lupine 32602 .75 in. Tail Feathers 13 in. -22 in. Adj. Collar (32602)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- LUPINE Dog Collar 16-28Adj Sgls (73253)
- COASTAL PET Dog Chain Training Collar 2.0mm 16" Silver (00110-G2016)
- TINKERTOOLS 14206 2 In. Rain Collars (TI442331)
- Unconditional Love Pet Collars