Shop All Pet Collars
Unconditional Love
Camo Butterflies Nylon Dog Collar; Large
Mfr # UN915859
Zoro # G003796501
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unconditional Love
- MFR # UN915859
- Zoro # G003796501
- UPC # 739608425617
- Country of Origin China
- Category Pet Collars
Description
is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
Collar is made of durable nylon with a high quality ribbon overlay. It is adjustable to fit a neck size from 18-26 in.
Specifications- Design: Camo Butterflies
- Material: Nylon
- Wide: 1 in.
- Size: Medium
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN SNCG58075 Garden Hose, 75 ft L (CSNCG58075)
- ZORO SELECT Anchor Spike, Plastic, 8in., Black, PK24 (1989N-24C)
- PRECISION PRODUCTS 200LB Tow Spreader (TBS7019)
- A & I PRODUCTS Fuel Line, 1/4" (50 ft) 3.25" x9" x10" (A-B1SB1351)
- PETEDGE Guardian Gear Prong Training Collar 3.8 MM/22 In (ZW338 22)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- PETEDGE Guardian Gear Prong Training Collar 2.25 MM/14 In (ZW338 14)
- JORGENSEN Soft E-Collar, X-Large (37122)
- SASSY DOG WEAR Sassy Dog Wear BANDANA RED1-C Bandana Dog Collar; Red - Extra Small (BANDANA RED1-C)
- COASTAL PET Lazer Brite Reflective Breakaway Adjustable Cat Collar PK CHERRY (2389-PC)
- BAYER Seresto Small Dog Collar (81857944-SSD)
- Unconditional Love Pet Collars