Shop All Pet Leashes & Harnesses
Unconditional Love
6 ft. Doxie Love Nylon Dog Leashes
Mfr # UN954983
Zoro # G403796170
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unconditional Love
- MFR # UN954983
- Zoro # G403796170
- UPC # 739608426966
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
Leash is made of durable nylon with a high quality ribbon overlay
Specifications- Design: Doxie Love
- Material: Nylon
- Wide: 1 in.
- Long: 6 ft.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Bait Stations (33424)
- CHAMPION SPORTS Slim Line Soccer Corner Flags Set, PK4 (SCF5)
- NATIONAL HARDWARE Cane Bolt Ss (N348-516)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Coupler 5200 PSI (PW7144)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- DARETOCARE Climbing Rope Reflective Leash - Purple (DA3571105)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Blue (RL-LL-Blue)
- WESTMINSTER PET Westminster Pet Products 223853 20 ft. Pet Expert Light Weight Dog Tie Out (223853)
- BOSS PET PDQ Silver Chain Dog Pinch Collar Medium/Large (12104)
- LUPINE DOG HARNESS RED 20-30"" (22545)
- PETPALACE 1 x 6 in. Jelly Roll Dog Leash (PE697310)
- Unconditional Love Pet Leashes & Harnesses