Shop All Pet Leashes & Harnesses
Unconditional Love
4 ft. Red Plaid Scottie Pups Nylon Dog Leash
Mfr # UN751482
Zoro # G403796224
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unconditional Love
- MFR # UN751482
- Zoro # G403796224
- UPC # 723902878910
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
Leash is made of durable nylon with a high quality ribbon overlay
Specifications- Design: Red Plaid Scottie Pups
- Material: Nylon
- Wide: 1 in.
- Long: 4 ft.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda X-Large Furniture Cover, 140"x70" (55-577-011501-00)
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-24X64)
- MTD Catcher Grass Side 1.6Bu (OEM-190-110)
- BRIGGS & STRATTON Oil Cooler Hose (841999)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Orange (RL-LL-Orange)
- RUFFIN IT Braided Reflect Dog Leash; Orange (780266)
- COASTAL PET Titan Giant Tie Out Cable 30 FT (2464-30)
- BOSS PET STAKE DOG TIE OUT 16"" (Q250700099)
- BOSS PET PDQ Silver Chain Dog Pinch Collar Links Medium/Large (12124)
- COASTAL PET Circle T Latigo Leather Dog Leash Flat 3/4” (3806-3/4)
- VALHOMA Valhoma Comfort Mesh Harness HOT PINK S 13"-17" (3607-HP-S)
- Unconditional Love Pet Leashes & Harnesses