Shop All Pet Leashes & Harnesses
Unconditional Love
1 in. 6 ft. Christmas Sparkle Chevron Nylon Dog Leashes
Mfr # UN847540
Zoro # G903797714
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unconditional Love
- MFR # UN847540
- Zoro # G903797714
- UPC # 723902876626
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.
Leash is made of durable nylon with a high quality ribbon overlay
Specifications- Design: Christmas Sparkle Chevron
- Material: Nylon
- Wide: 1 in.
- Long: 6 ft.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA GARDEN FOOD 6.75# (GF101010/6)
- HONDA Air Cleaner (17211-ZL8-023)
- IOTA Converts 108 To 132 Volt AC To 13.6 Volt DC, 400 Continuous Watts, 30 Amps Continuous Output (DLS-30)
- TERRO Station Bait Roach (T500)
- WADDELL MFG Waddell 2752 Angled Table Leg Top Plate (6127534)
- WESTMINSTER PET Westminster Pet Products 223866 18 in. Pet Expert Chain Collar; Medium (223866)
- LUPINE Pet Basic Solids Blaze Orange Blaze Orange Nylon Dog Leash (52509)
- GUARDIAN Cotton Web Training Lead 50 Ft Black (GU392002)
- SASSY DOG WEAR Sassy Dog Wear RETRAC LEASH - SDW LOGO RED-1 Wear Retractable Dog Leash; Red - 10 ft. (RETRAC LEASH - SDW LOGO RED-1)
- LUPINE DOG HARNESS 15-21"" RED (22544)
- LUPINE DOG LEASH 6FT 3/4"" BLACK (27509)
- Unconditional Love Pet Leashes & Harnesses