Shop All Desk Lamps
Uncommoncarry
Theory Lamp
Mfr # TH-LAML-1
Zoro # G410379151
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum + ABS Plastic
- Color White
- Height 12 in
- Length 13.4 in
- Bulb Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # TH-LAML-1
- Zoro # G410379151
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 12 in |
Length | 13.4 in |
Width | 4.5 in |
Details
Material | Aluminum + ABS Plastic |
Color | White |
Bulb Type | LED |
Power Source | Battery Powered (AAA) |
Color Temperatures | red, green, blue, yellow, aquamarine, pink, white |
Item | Lamp |
Includes | Lamp Base, Charger, Remote Control, Manual |
Lumens | 300 lm |
Bulb Lifetime | 35,000 hours |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Led Flashlt 240L Blk (30112)
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl replacement light bulb lamp (40T8DC/CL LIGHT BULB / LAMP)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q75Cl/Dc-120V, 2PK (Q75CL/DC-120V)
- INNOVATIONS LIGHTING Small Bell Glass (G52)
- UNCOMMONCARRY Eclipse Lamp, 25-in., Black (MD-EL-BK)
- BLACK & DECKER Modern Battery Desk Lamp (VLED1819-BD)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, White (CWT-2003-WH)
- OTTLITE Wellness Series Renew LED Desk Lamp (F1DY8BW9-SHPR)
- SIMPLE DESIGNS Brushed Nickel Desk Lamp with White Porcelain Flower Shade (LD1000-WHT)
- LUCENT The Wright 24 in. Black Desk Lamp (LU2513342)
- CREEKWOOD HOME Traditional Petite Ceramic Orb Base Table Desk Lamp with Matching Tapered Drum Fabric Shade, Gray (CWT-2004-GY)
- Uncommoncarry Desk Lamps