Shop All Pet Toys
Uncommoncarry
Rechargable Cat Toy, White
Mfr # PS-01W
Zoro # G010379148
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color White
- Battery Charge Time 2 hours
- Length 2.5 in
- Power Source Built-in battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # PS-01W
- Zoro # G010379148
- Country of Origin China
- Category Pet Toys
Dimensions
Length | 2.5 in |
Width | 2.5 in |
Details
Item | Cat Toy |
Material | ABS Plastic |
Color | White |
Battery Charge Time | 2 hours |
Power Source | Built-in battery |
Battery Life | 3.5 to 4 hours |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Cap with Washer, PK2 (7771956)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (3YU82)
- WORKSMAN Bicycle Tube, 26x2-1/8 In, Puncture Resist (6023a)
- HONDA Upper Blade (72531-VK6-010)
- UNCOMMONCARRY Rechargable Cat Toy, Blue (PS-01B)
- DT SYSTEMS DT Systems DumKit Super Pro Dummy Launcher Kit (DumKit)
- KONG TOY DOG ORGNL MED (KO-T2)
- PETPURIFIERS 612 Bobber Catnip Toy with Organic Catnip (PE321236)
- INTEX Multicolored Vinyl Inflatable Glossy Panel Beach Ball (59020EP)
- GRIGGLES Griggles US10148 13 Holiday Squeaktacular Santa Toy (US10148 13)
- SONGBIRD ESSENTIALS Songbird Essentials SESQUNGEE 1" x 7" x 4.75" Deluxe Squirrel Feeder (SESQUNGEE)
- Uncommoncarry Pet Toys