Shop All Pet Toys
Uncommoncarry
Rechargable Cat Toy, Purple
Mfr # PS-005PUR
Zoro # G210379146
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Purple
- Battery Charge Time 2 hours
- Power Source Built-in battery
- Battery Life 3.5 to 4 hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # PS-005PUR
- Zoro # G210379146
- Country of Origin China
- Category Pet Toys
Dimensions
Width | 5 in |
Details
Item | Cat Toy |
Material | ABS Plastic |
Color | Purple |
Battery Charge Time | 2 hours |
Power Source | Built-in battery |
Battery Life | 3.5 to 4 hours |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Inner Air Filter Shop Pack 100-780-12 For Kubota Ta040-93220 (100-780-12)
- DESIGN TOSCANO Roly-Poly Laughing Hedgehog Statue: Large (QM22558)
- SWISHER Belt, Hydro, 1/2 x 80-1/4 (18811)
- DEWALT QC Nozzles - Size 4.5 (7100643)
- UNCOMMONCARRY Rechargable Cat Toy, Blue (PS-01B)
- SCHOOCHIE PET Schoochie Pet 506 Plush Gary Gator Dog Toys; 16 in. (506)
- STARMARK Medium Easy Foam Glider - TCEGM MULTI (78046)
- CHOMPERS Long Legs Giraffe Squeaker Dog Toy (ZD1913 02)
- CAT CLAWS Cat Claws 744632001003 Wand with Feline Flyer Attachment Toy (744632001003)
- CHOMPERS Chomper WB15585 Junior Gladiator Gator Dog Toy (WB15585)
- DIGGERS Diggers 52556 Squeaky Fowl Character Dog Toy (8361123)
- Uncommoncarry Pet Toys