Shop All Pet Toys
Uncommoncarry
Rechargable Cat Toy, Blue
Mfr # PS-01B
Zoro # G310379152
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Blue
- Width 2.5 in
- Battery Life 3.5 to 4 hours
- Power Source Built-in battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncommoncarry
- MFR # PS-01B
- Zoro # G310379152
- Country of Origin China
- Category Pet Toys
Dimensions
Width | 2.5 in |
Length | 2.5 in |
Details
Item | Cat Toy |
Material | ABS Plastic |
Color | Blue |
Battery Life | 3.5 to 4 hours |
Power Source | Built-in battery |
Battery Charge Time | 2 hours |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- PFERD Chain Saw Bar Edge Dresser, Universal Edge Sharpener Repairs Deburs Guide Bar Rails, PFE 13025 (13217110)
- DARE PRODUCTS 25CT WD Post Insulator (SNUG-SWP-25 B)
- IK SPRAYERS Metal 6 (83271)
- GRIGGLES Griggles US1129 60 2.5 in. Tennis Ball - Pack of 60 (US1129 60)
- PETEDGE Zanies Bitty Buddy 3 In Oinkers (ZW533 13)
- MULTIPET Ruff Enuff Assorted Spike Balls TPR Dog Toy (51490)
- DIGGERS Boss Pet Digger's Multicolored Tennis Balls Rubber Pet Tennis Balls Large (A08224)
- A&E CAGE A&E Cage HB49282 Sand Covered Perch - Small; 1 X 8 In. (HB49282)
- WESTMINSTER PET PRODUCTS Westminster Pet Products 229357 Emoji Plush Dog Toy with Squeaker; Assorted Emoji Styles (229357)
- STEEL DOG Northern Fish with Rope (ST307833)
- Uncommoncarry Pet Toys