Shop All Pens
Uncommoncarry
Omega Pen S5, Black
Mfr # OMP-S-5
Zoro # G205306157
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Blue, Gold, Silver
- Overall Length 7.5"
- Size 7.5 x 6 x 1.5 in
- Height 6"
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncommoncarry
- MFR # OMP-S-5
- Zoro # G205306157
- Country of Origin China
- Category Pens
Dimensions
Overall Length | 7.5" |
Size | 7.5 x 6 x 1.5 in |
Height | 6" |
Width | 1.5" |
Details
Color | Black, Blue, Gold, Silver |
Item | Inkless Pen |
Weight | 3.21 oz |
Features | Inkless & Smearless |
Includes | Built in Stand & Cover |
Barrel Material | Lead Alloy, Aluminum Alloy |
Description
Inkless pen, that doesn’t smear and writes forever. Beautiful to the eye and to the touch.
Dimensions: 6.22"L x 0.23"Ø
Material: Lead Alloy, Aluminum Alloy
Inkless pen, that doesn’t smear and writes forever. .
Colors: Black, Silver
Circular Desk Stand
Materials: Lead Alloy, Aluminum Alloy
Dimensions: 6.22"L x 0.23"Ø
Material: Lead Alloy, Aluminum Alloy
Inkless pen, that doesn’t smear and writes forever. .
Colors: Black, Silver
Circular Desk Stand
Materials: Lead Alloy, Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX TAPE BLACK 8""X5' (TFSBLKR0805)
- BUSINESS SOURCE Clipboard, Flat Clip, 9X12.5 1 Ea (16508)
- ZORO SELECT Mailer Envelope, Kraft, 7-1/4 in. W, PK100 (ELSS1)
- INDUSTRIAL PRESS Engineering and Architecture Reference Book, AutoCAD Pocket Reference, 6th Ed, English, Paperback (9780831134846)
- UNCOMMONCARRY Omega Pen S4, Blue (OMP-BL-4)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- UNCOMMONCARRY Omega Inkless Pen S7, White (OMP-W-7)
- UNCOMMONCARRY Omega Inkless Pen Fidget, Black (OMP-BK-FGT)
- UNCOMMONCARRY Omega Pen, Gold (OMP-G)
- PILOT Pen, Gel, Drgrp, Fn, Be (36260)
- Uncommoncarry Pens