Shop All Pens
Uncommoncarry
Omega Pen S4, Silver
Mfr # OMP-S-4
Zoro # G605306160
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Blue, Gold, Silver
- Width 1.5"
- Includes Built in Stand & Cover
- Overall Length 7.5"
- Size 7.5 x 6 x 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-S-4
- Zoro # G605306160
- Country of Origin China
- Category Pens
Dimensions
Width | 1.5" |
Overall Length | 7.5" |
Size | 7.5 x 6 x 1.5 in |
Height | 6" |
Details
Color | Black, Blue, Gold, Silver |
Includes | Built in Stand & Cover |
Barrel Material | Lead Alloy, Aluminum Alloy |
Weight | 3.21 oz |
Item | Inkless Pen |
Features | Inkless & Smearless |
Description
Inkless pen, that doesn’t smear and writes forever. Beautiful to the eye and to the touch.
Dimensions: 6.22"L x 0.23"Ø
Material: Lead Alloy, Aluminum Alloy
Inkless pen, that doesn’t smear and writes forever. .
Colors: Black, Blue, Gold, Silver
Built in Stand/Cover
Materials: Lead Alloy, Alluminum Alloy
Dimensions: 6.22"L x 0.23"Ø
Material: Lead Alloy, Aluminum Alloy
Inkless pen, that doesn’t smear and writes forever. .
Colors: Black, Blue, Gold, Silver
Built in Stand/Cover
Materials: Lead Alloy, Alluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, PERMANENT PAINT MARKER, EXTRA-BROAD CHISEL TIP, WHITE (35568)
- BLACK N RED 8-1/4" x 5-7/8" Black Casebound Notebook (JDKE66857)
- C-LINE PRODUCTS 5" x 8" Reclosable Write-On Bags, PK 1000 (47258)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 BLACK- (006R01509)
- UNCOMMONCARRY Omega Pen S4, Blue (OMP-BL-4)
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- UNCOMMONCARRY Omega Pen S4, Black (OMP-BK-4)
- UNCOMMONCARRY Omega Inkless Pen S7, White (OMP-W-7)
- UNCOMMONCARRY Omega Pen S5, Black (OMP-S-5)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL35352)
- Uncommoncarry Pens