Shop All Pens
Uncommoncarry
Omega Pen S4, Blue
Mfr # OMP-BL-4
Zoro # G305306163
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Blue, Gold, Silver
- Features Inkless & Smearless
- Height 6"
- Weight 3.21 oz
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-BL-4
- Zoro # G305306163
- Country of Origin China
- Category Pens
Dimensions
Height | 6" |
Width | 1.5" |
Size | 7.5 x 6 x 1.5 in |
Overall Length | 7.5" |
Details
Color | Black, Blue, Gold, Silver |
Features | Inkless & Smearless |
Weight | 3.21 oz |
Item | Inkless Pen |
Includes | Built in Stand & Cover |
Barrel Material | Lead Alloy, Aluminum Alloy |
Description
Inkless pen, that doesn’t smear and writes forever. Beautiful to the eye and to the touch.
Dimensions: 6.22"L x 0.23"Ø
Material: Lead Alloy, Aluminum Alloy
Inkless pen, that doesn’t smear and writes forever. .
Colors: Black, Blue, Gold, Silver
Built in Stand/Cover
Materials: Lead Alloy, Alluminum Alloy
Dimensions: 6.22"L x 0.23"Ø
Material: Lead Alloy, Aluminum Alloy
Inkless pen, that doesn’t smear and writes forever. .
Colors: Black, Blue, Gold, Silver
Built in Stand/Cover
Materials: Lead Alloy, Alluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Label Tape, Blk/Yllw, Strng Adhsive, 3/4" W (218IBYPX)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- UNIVERSAL Pocket Highlighters, Chisel Tip, Fluorescent Blue, PK12 (UNV08854)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- UNCOMMONCARRY Omega Inkless Pen S7, White (OMP-W-7)
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- UNCOMMONCARRY Omega Inkless Pen S8, Blue (OMP-BLU-8)
- UNCOMMONCARRY Omega Inkless Pen Fidget, Black (OMP-BK-FGT)
- UNCOMMONCARRY Omega Pen S5, Black (OMP-S-5)
- UNCOMMONCARRY Omega Pen, Black (OMP-B)
- PEN2PAPER Click Pen - Black - Pack of 500 (PE1647552)
- Uncommoncarry Pens