Shop All Pens
Uncommoncarry
Omega Pen S3, Silver
Mfr # OMP-S-3
Zoro # G205306164
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Barrel Material Lead Alloy, Aluminum Alloy
- Weight 3.21 oz
- Overall Length 7.5"
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-S-3
- Zoro # G205306164
- Country of Origin China
- Category Pens
Dimensions
Overall Length | 7.5" |
Height | 6" |
Size | 7.5 x 6 x 1.5 in |
Width | 1.5" |
Details
Color | Silver |
Barrel Material | Lead Alloy, Aluminum Alloy |
Weight | 3.21 oz |
Item | Inkless Pen |
Features | Inkless & Smearless |
Description
The Omega AXL Pen is the most eco-friendly writing instrument. It lays down a grey line that doesn't smudge or erase. It never needs sharpening and doesn't run out. It's design is the revival of an age old artist technique of writing with metal. The tiny metal tip is made of a AXL-METAL and will write forever. The shaft of the pen is available in anodized aluminum which makes the pen cool to the touch.
Pen Size: 6.5” x .4”
Pen Weight: .14lbs (65g)
Pen Material: Aluminum Alloy
Box Size: 7.6” x 2”x 1.2”
Box Weight: .45lbs (205g)
Box Material: Wood
Pen Size: 6.5” x .4”
Pen Weight: .14lbs (65g)
Pen Material: Aluminum Alloy
Box Size: 7.6” x 2”x 1.2”
Box Weight: .45lbs (205g)
Box Material: Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x110Yd, 6RL/PK, Clear 6PK (DUC240054)
- SHURTAPE Packaging Tape, 55m L, Clear, 4-47/64" dia. (GS 490)
- BIC Pen, Cristal, Stick, Bp, Med, Bk, PK12 (MS11BK)
- ZORO SELECT Mailer Envelope, Gold, 20x14-1/4 In., PK50 (5VFV5)
- UNCOMMONCARRY Omega Pen S5, Silver (OMP-BK-5)
- UNCOMMONCARRY Omega Pen, Black (OMP-B)
- UNCOMMONCARRY Omega Pen S4, Black (OMP-BK-4)
- UNCOMMONCARRY Omega Inkless Pen Fidget, Black (OMP-BK-FGT)
- UNCOMMONCARRY Omega Pen, Blue (OMP-BL)
- UNCOMMONCARRY Omega Inkless Pen S8, Blue (OMP-BLU-8)
- VERTEX InkJoy 100 RT Pens - Black (VE530672)
- Uncommoncarry Pens