Shop All Pens
Uncommoncarry
Omega Pen S3, Black
Mfr # OMP-BK-3
Zoro # G105306165
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 6"
- Weight 3.21 oz
- Features Inkless & Smearless
- Size 7.5 x 6 x 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-BK-3
- Zoro # G105306165
- Country of Origin China
- Category Pens
Dimensions
Height | 6" |
Size | 7.5 x 6 x 1.5 in |
Width | 1.5" |
Overall Length | 7.5" |
Details
Color | Black |
Item | Inkless Pen |
Weight | 3.21 oz |
Features | Inkless & Smearless |
Barrel Material | Lead Alloy, Aluminum Alloy |
Description
The Omega AXL Pen is the most eco-friendly writing instrument. It lays down a grey line that doesn't smudge or erase. It never needs sharpening and doesn't run out. It's design is the revival of an age old artist technique of writing with metal. The tiny metal tip is made of a AXL-METAL and will write forever. The shaft of the pen is available in anodized aluminum which makes the pen cool to the touch.
Pen Size: 6.5” x .4”
Pen Weight: .14lbs (65g)
Pen Material: Aluminum Alloy
Box Size: 7.6” x 2”x 1.2”
Box Weight: .45lbs (205g)
Box Material: Wood
Pen Size: 6.5” x .4”
Pen Weight: .14lbs (65g)
Pen Material: Aluminum Alloy
Box Size: 7.6” x 2”x 1.2”
Box Weight: .45lbs (205g)
Box Material: Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-5/8" x 5-1/4" Orange Paper Wire Tag, Pk1000 (1GYY5)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3911)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- UNCOMMONCARRY Omega Inkless Pen S8, Blue (OMP-BLU-8)
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- UNCOMMONCARRY Omega Pen, Black (OMP-B)
- UNCOMMONCARRY Omega Pen, Blue (OMP-BL)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- UNCOMMONCARRY Omega Pen, Gold (OMP-G)
- PILOT Pen, Gel, G2, Ultra Fine, Be, PK12 (31278)
- Uncommoncarry Pens