Shop All Pens
Uncommoncarry
Omega Pen, Rose Gold
Mfr # OMP-RG
Zoro # G005306159
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rose Gold
- Height 6"
- Width 1.5"
- Size 7.5 x 6 x 1.5 in
- Features Inkless & Smearless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-RG
- Zoro # G005306159
- Country of Origin China
- Category Pens
Dimensions
Height | 6" |
Width | 1.5" |
Size | 7.5 x 6 x 1.5 in |
Overall Length | 7.5" |
Details
Color | Rose Gold |
Item | Inkless Pen |
Features | Inkless & Smearless |
Weight | 3.21 oz |
Barrel Material | Lead Alloy, Aluminum Alloy |
Description
The Omega AXL Pen is the most eco-friendly writing instrument. It lays down a grey line that doesn't smudge or erase. It never needs sharpening and doesn't run out. It's design is the revival of an age old artist technique of writing with metal. The tiny metal tip is made of a AXL-METAL and will write forever. The shaft of the pen is available in anodized aluminum which makes the pen cool to the touch.
Light, Eco Friendly, Smooth to the touch, Never runs out of ink
Dimensions: 6.3"L x 0.25"Ø
Material: Anodized Aluminum
Light, Eco Friendly, Smooth to the touch, Never runs out of ink
Dimensions: 6.3"L x 0.25"Ø
Material: Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 30 lb./15kg Capacity (RLP-30S)
- SCHOOL SMART Felt Tip Pens, Water Based Ink, Fine Tip, Black, 12 PK (RY231804-BK)
- ILC Replacement For PREMIUM POWER, CF280A (CF280A)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- UNCOMMONCARRY Omega Inkless Pen S8, Blue (OMP-BLU-8)
- UNCOMMONCARRY Omega Inkless Pen S7, White (OMP-W-7)
- UNCOMMONCARRY Omega Pen S5, Black (OMP-S-5)
- UNCOMMONCARRY Omega Pen, Blue (OMP-BL)
- UNCOMMONCARRY Omega Inkless Pen S8, Silver (OMP-S-8)
- DUKAL Pen- Flex - Blue Ink (FPNB01)
- Uncommoncarry Pens