Shop All Pens
Uncommoncarry
Omega Pen, Black
Mfr # OMP-B
Zoro # G905306167
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Inkless & Smearless
- Size 7.5 x 6 x 1.5 in
- Width 1.5"
- Barrel Material Lead Alloy, Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-B
- Zoro # G905306167
- Country of Origin China
- Category Pens
Dimensions
Size | 7.5 x 6 x 1.5 in |
Width | 1.5" |
Overall Length | 7.5" |
Height | 6" |
Details
Color | Black |
Features | Inkless & Smearless |
Barrel Material | Lead Alloy, Aluminum Alloy |
Weight | 3.21 oz |
Item | Inkless Pen |
Description
The Omega AXL Pen is the most eco-friendly writing instrument. It lays down a grey line that doesn't smudge or erase. It never needs sharpening and doesn't run out. It's design is the revival of an age old artist technique of writing with metal. The tiny metal tip is made of a AXL-METAL and will write forever. The shaft of the pen is available in anodized aluminum which makes the pen cool to the touch.
Light, Eco Friendly, Smooth to the touch, Never runs out of ink
Dimensions: 6.3"L x 0.25"Ø
Material: Anodized Aluminum
Light, Eco Friendly, Smooth to the touch, Never runs out of ink
Dimensions: 6.3"L x 0.25"Ø
Material: Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 25 ft. L, 9/64" dia., Black (ZUSABSR-C-2)
- ACCU-STAMP2 Microban Message Stamp, Entered, 13/64" (038838)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 6 in W x 4 1/2 in H (BIN 6-9)
- DECKER TAPE PRODUCTS Label, DL6131-DB, CIRCLES, 2" (DL6131-DB)
- UNCOMMONCARRY Omega Inkless Pen S8, Silver (OMP-S-8)
- UNCOMMONCARRY Omega Pen, Rose Gold (OMP-RG)
- UNCOMMONCARRY Omega Inkless Pen Fidget, Black (OMP-BK-FGT)
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- UNCOMMONCARRY Omega Pen S5, Black (OMP-S-5)
- PILOT Pen, Gel, G2, Fine, Red, PK12 (31022)
- Uncommoncarry Pens